Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7254740
Zoro #
G2793417
UPC #
049551005270
Country of Origin
China
Dimensions
Blade Dia.
7 1/4 in
Plate Thickness
0.070"
Cutting Depth
2-3/8"
Details
Item
Circular Saw Blade
Hook Angle
14.0 Degrees
Arbor Hole
5/8"
Tip Material
Carbide
Application
For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
Tooth Grind
ATB
Max. RPM
9400
Blade Type
Combination
Number of Teeth
40
Diamond Knockout
Yes
Kerf
0.070"
For Use With
Circular Saws
Primary Saw Application
General Purpose
For Use With Saw Type
Circular Saws
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout Yes, Number of Teeth 40, Tip Material Carbide, Hook Angle 14.0 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.070 In., Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.