Zoro Homepage

Finishing

  • Mfr # 7254740

  • Zoro # G1150592


product price: $11.15
/ea

Key Features

Number of Teeth
40
Max. RPM
9400
Arbor Hole
5/8"
Tip Material
Carbide
Cutting Depth
2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7254740
Zoro #
G1150592
UPC #
049551005270
Country of Origin
China

Dimensions

Cutting Depth
2-3/8"
Blade Dia.
7 1/4 in
Plate Thickness
0.07 in
Overall Thickness
0.07 in
Overall Diameter
7 1/4 in

Details

Item
Circular Saw Blade
Number of Teeth
40
Max. RPM
9400
Arbor Hole
5/8"
Tip Material
Carbide
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Included
Kerf
0.070"
Hook Angle
14 Degrees
Application
Metal Cutting, Wood Cutting
Blade Type
Combination
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 40, Tip Material Carbide, Hook Angle 14 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.07 in, Application Metal Cutting, Wood Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.