Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oldham Finishing 7254740

Finishing (Discontinued)

  • Mfr # 7254740
  • Zoro # G3459687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7254740
Zoro #
G3459687
UPC #
049551005270
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Plate Thickness
0.070 in
Cutting Depth
2-3/8"

Details

Item
Circular Saw Blade
Hook Angle
14.0 Degrees
Max. RPM
9400
Diamond Knockout
Yes
Tip Material
Carbide
Number of Teeth
40
Kerf
0.070"
Application
For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
Arbor Hole
5/8"
Tooth Grind
ATB
For Use With Saw Type
Circular Saws
For Use With
Circular Saws
Blade Type
Combination
Primary Saw Application
General Purpose

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout Yes, Number of Teeth 40, Tip Material Carbide, Hook Angle 14.0 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.070 in, Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.