Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oldham Fixed Gas Detector, H2S, Gray 68100056-41010

Fixed Gas Detector, H2S, Gray (Discontinued)

  • Mfr # 68100056-41010
  • Zoro # G0127335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68100056-41010
Zoro #
G0127335
UPC #
-
Country of Origin
China

Dimensions

Width
1 5/8 in
Height
1 5/8 in
Depth
1 5/8 in
Overall Width
1.62 in
Overall Height
1.62 in
Overall Depth
1.62 in

Details

Item
Fixed Gas Detector
For Use With
Any 4-20 mA Controller
Operating Temp. Range
-4 Degrees to 122 Degrees F
Sensor Range
0 to 999 ppm
Features
Modbus RTU Output, On-Board Audio Alarm
Resolution
1 ppm
Power Required
125 mA @ 24V DC
Status Indicator
LED
Display
LED
Gas Type
H2S
IP Rating
IP54
Includes
AC Adapter (Installed), Electrochemical Sensor
Color
Gray
Alarm Type
85 dB @ 3 ft Built-in Audible, Two Color High Intensity Visual
NEMA Rating
4
Standards
CSA Approved
Number of Channels
1
Product Type
Fixed Gas Detector
Measurement Range
Hydrogen Sulfide (0 to 999 ppm)
Output Type
RTU
Operating Temperature - Maximum
122 Degrees F
Housing Color
Gray
Alarm Volume Level
85 dB @ 3 ft
Output Channels
1
Sensor Type
Electrochemical
Power Source
AC Adapter
Gas Detected
Hydrogen Sulfide
Alert Type
Sound
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Display Screen Type
LED
Input Current
125 mA @ 24V DC

Description

Fixed Gas Detector, For Use With Any 4-20 mA Controller, Gas Detected Hydrogen Sulfide, Standards CSA Approved, Includes AC Adapter (Installed), Electrochemical Sensor, Product Type Fixed Gas Detector, Sensor Type Electrochemical, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, NEMA Enclosure Rating 4, IP Rating IP54, Power Source AC Adapter, Features Modbus RTU Output, On-Board Audio Alarm, Display Screen Type LED, Alert Type Sound

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.