Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oldham General Purpose 10024TP

General Purpose (Discontinued)

  • Mfr # 10024TP
  • Zoro # G2842646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10024TP
Zoro #
G2842646
UPC #
049551013152
Country of Origin
China

Dimensions

Blade Dia.
10 in
Cutting Depth
4"
Plate Thickness
0.070 in

Details

Item
Circular Saw Blade
Diamond Knockout
No
Application
For Rip Cutting Hardwoods, Softwoods, Plywoods
Blade Type
Ripping
Tip Material
Carbide
Arbor Hole
5/8"
Kerf
0.095"
Number of Teeth
24
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Hook Angle
10.0 Degrees
Primary Saw Application
General Purpose
Max. RPM
6000
Tooth Grind
ATB
For Use With
Table Saws

Description

Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout No, Number of Teeth 24, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Ripping, Plate Thickness 0.070 in, Application For Rip Cutting Hardwoods, Softwoods, Plywoods

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.