Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6504218
Zoro #
G1258442
UPC #
049551002569
Country of Origin
China
Dimensions
Blade Dia.
6 1/2 in
Plate Thickness
0.039 in
Cutting Depth
2-1/2"
Details
Item
Circular Saw Blade
Max. RPM
7000
Kerf
0.065"
Primary Saw Application
Nail Embedded Wood
For Use With
Cordless Trim Saws
Tip Material
Carbide
Number of Teeth
18
Arbor Hole
5/8"
Blade Type
Combination
Hook Angle
20.0 Degrees
Diamond Knockout
No
Tooth Grind
ATB
Application
For Wood Cutting
Description
Circular Saw Blade, Blade Dia. 6 1/2 in, Diamond Knockout No, Number of Teeth 18, Tip Material Carbide, Hook Angle 20.0 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.039 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.