Zoro Homepage

2-Point Scoring Blade, 1/2" W, PK3

  • Mfr # PB-800

  • Zoro # G3528025


product price: $6.49
/pk 3, $2.16/ea

Key Features

Material
Tungsten Steel
Length
2 3/8 in
Width
1/2 in
Number of Blades Included
3
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-800
Zoro #
G3528025
UPC #
091511600223
Country of Origin
Japan

Dimensions

Length
2 3/8 in
Width
1/2 in
Thickness
0.025 in
Blade Width
1/2 in
Blade Thickness
0.03125 in
Blade Length
2 3/8 in

Details

Item
Scoring Blade
Material
Tungsten Steel
Number of Blades Included
3
Blade Material
Steel
Primary Cutting Application
General Purpose
Fits Utility Knives Stock No.
6ZTJ7
Blade Point Type
Hook
Number of Blade Points
2
Mount Type
(1) Hole
Blade Edge
Cutting
Blade Dispenser Included
No
Number of Cutting Edges
2
For Cutting Fabric
No
Compatible with Manufacturer Model Number
PC-L
Material Application
Acetate, Laminates, Plastics
For Cutting Cork
No
Blade Edge Type
Straight
Includes Blade Dispenser
No
For Cutting Rubber
No
For Cutting Leather
No
Blade Design
30
For Cutting Plastic
Yes
Compatible with Series
PC-L
Weight
0.27 lb
Blade Tip
Hook
For Cutting Cardboard
No
For Cutting Paper
No
Compatible Manufacturer Part Number
PC-L
Compatible Manufacturer Model Number
PC-L
For Use With Mfr. Model Number
PC-L
Compatible with Manufacturer Model No.
PC-L
Compatible with Mfr. Model No.
PC-L
For Use with Mfr Model Number
PC-L
Compatible Pump Manufacturer Part Number
PC-L
Compatible Mfr. Model Number
PC-L

Description

Scoring Blade, Blade Design 30, Blade Edge Type Straight, Blade Length 2 3/8 in, Blade Material Steel, Blade Thickness 0.024 in, Blade Tip Hook, Blade Width 1/2 in, Compatible with Grainger Part Number 6ZTJ7, Compatible with Manufacturer Model Number PC-L, Compatible with Series PC-L, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.