Zoro Homepage

2-Point Utility Blade, 21/32" W, PK5

  • Mfr # HOB-2/5

  • Zoro # G3539882


product price: $10.99
/pk 5, $2.20/ea

Key Features

Material
Carbon Steel
Length
2 9/16 in
Width
21/32 in
Number of Blades Included
5
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOB-2/5
Zoro #
G3539882
UPC #
091511501148
Country of Origin
Japan

Dimensions

Length
2 9/16 in
Width
21/32 in
Thickness
0.025 in
Blade Width
21/32 in
Blade Length
2 17/32 in
Blade Thickness
0.03125 in

Details

Item
Utility Blade
Material
Carbon Steel
Number of Blades Included
5
Blade Material
Steel
Primary Cutting Application
General Purpose
Blade Dispenser Included
No
Number of Blade Points
2
Fits Utility Knives Stock No.
4ETV7, 5LC46
Blade Point Type
Sharp
Blade Edge
Hook
Number of Cutting Edges
1
Mount Type
(1) Hole
Includes Blade Dispenser
No
For Cutting Fabric
No
Material Application
Bagged Goods, Cardboard, Corrugated, Films, Linoleum, Nylon, Pallet Wrap, Plastic Strapping Bands, Shingles, Carpet, Shrink Wrap
For Cutting Cork
No
For Cutting Rubber
Yes
For Cutting Leather
No
Compatible with Series
SK-4, SK-9, UTC-1
Blade Tip
Hook
For Cutting Paper
No
Compatible with Manufacturer Model Number
SK-4, SK-9, UTC-1
Blade Edge Type
Straight
For Cutting Cardboard
Yes
Weight
0.84 lb
For Cutting Plastic
Yes
Blade Design
34
Compatible Manufacturer Part Number
SK-4, SK-9, UTC-1
Compatible Manufacturer Model Number
SK-4, SK-9, UTC-1
For Use With Mfr. Model Number
SK-4, SK-9, UTC-1
Compatible with Manufacturer Model No.
SK-4, SK-9, UTC-1
Compatible with Mfr. Model No.
SK-4, SK-9, UTC-1
For Use with Mfr Model Number
SK-4, SK-9, UTC-1
Compatible Pump Manufacturer Part Number
SK-4, SK-9, UTC-1
Compatible Mfr. Model Number
SK-4, SK-9, UTC-1

Description

Utility Blade, Blade Design 34, Blade Edge Type Straight, Blade Length 2 17/32 in, Blade Material Steel, Blade Thickness 0.024 in, Blade Tip Hook, Blade Width 21/32 in, Compatible with Grainger Part Number 4ETV7, 5LC46, 6ZTJ6, Compatible with Manufacturer Model Number SK-4, SK-9, UTC-1, Compatible with Series SK-4, SK-9, UTC-1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.