Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-9/32 in L. Hook-Style Safety Cutter, Fixed Blade, Safety Recessed

  • Mfr # SK-10

  • Zoro # G3735751


product price: $11.19
/ea

Key Features

Overall Length
6 1/4 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Contoured
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-10
Zoro #
G3735751
UPC #
091511900217
Country of Origin
Japan

Dimensions

Overall Length
6 1/4 in
Overall Width
2 1/8 in
Overall Thickness
0.5 in

Details

Item
Hook-Style Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Contoured
Handle Material
Plastic
Application
Multipurpose
Handle Color
Yellow
Stores
No Storage
Disposable
No
Left/Right Hand
Right Handed
Metal Detectable
No
Position
1
Number of Blades Included
1
Blade Operation
Fixed Blade
Blade Change
Slide
Tether Capable
Tether Ready
Features
5/32 in Throat Inlet
Number of Cutting Edges
1
NSF Certified
No
Antimicrobial
No
Tether Ready
Yes
Replaceable Blade
Yes
For Cutting Tape
Yes
For Cutting Foam
No
For Cutting Banding
Yes
Other Material Applications
Bagged Goods, Cord, Felt, Film, Foil, Leather, Paper, Safety Belt, Textiles, Yarn
Includes Tape Splitter
Yes
Blade Type Included
Safety Recessed
Number of Cutting Sides
1
Grip Type
Textured
Hook Cutter Features
Includes Tape Splitter
For Cutting Cardboard
No
Includes Pocket Clip
No
Handle Style
Straight
For Cutting Stretch Film
Yes
Blade Positions
1
Hand Orientation
Right Handed

Description

Hook-Style Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Material Steel, Blade Type Included Safety Recessed, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.