Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16 in. x 5-3/8 in. Stainless Steel Snap-Off Art Knife

  • Mfr # SAC-1

  • Zoro # G3558064


product price: $9.69
/ea

Key Features

Type
9mm
Blade Length
3 1/8 in
Overall Length
5 1/2 in
Includes
Built-In Pocket Clip/Blade Snapper
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAC-1
Zoro #
G3558064
UPC #
091511100273
Country of Origin
Japan

Dimensions

Blade Length
3 1/8 in
Overall Length
5 1/2 in
Handle Length
5 1/2 in
Handle Dia.
7/16 in
Blade Width
9 mm

Details

Item
Snap-Off Art Knife
Type
9mm
Includes
Built-In Pocket Clip/Blade Snapper
Blade Material
Steel
Construction
Metalwork
Color
Silver
Handle Material
Metal
Use Replacement Blade No.
5LC50
Handle Type
Slide-Lock
Blade Edge Type
Straight
Blade Tip
Standard
Number of Blade Segments
6
Grip Type
Plain
Includes Pocket Clip
Yes
Manufacturer Model Number of Included Blade
A1160B
For Cutting Rubber
Yes
Replaceable Blade
Yes
Application
Multipurpose
For Cutting Cardboard
Yes
Handle Color
Silver
Features
Slide-Lock Mechanism, Ultra-Slim Design and an Acute 30 Degree Angle Blade Making it a Popular Choice with Professional Graphic Artists and Sign-Making Professionals
For Cutting Paper
Yes
Handle Style
Straight
Tether Ready
No
Number of Segments
6
For Cutting Plastic
Yes

Description

Whether you are a hobbyist or professional, the OLFA SAC-1 Snap-Off Art Knife is a useful tool. This precision knife is great for cutting in tight spaces and can be used to cut intricate shapes and patterns. The metalwork construction of this snap-off art knife ensures that it will last. It has a high carbon tool steel blade that measures 3 9/64 in. long and 5 3/8 in. overall length with 7/16" handle diameter. The stainless steel slide lock handle locks the blade securely into place while using it, then slides open easily when you need to replace the blade or switch out blades. If you need an accurate tool for cutting intricate shapes and patterns, the OLFA SAC-1 Snap Off Art Knife is what you want on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.