Zoro Homepage

Art Knife, 5/16 In DIa, 6-1/4 In L, ABS, Ylw

  • Mfr # AK-1/5B

  • Zoro # G3523834


product price: $6.99
/ea

Key Features

Blade Length
1 3/4 in
Overall Length
6 1/4 in
Construction
Injection Molded
Includes
(5) Art Blades
Handle Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK-1/5B
Zoro #
G3523834
UPC #
091511400595
Country of Origin
Japan

Dimensions

Blade Length
1 3/4 in
Overall Length
6 1/4 in
Handle Length
6 in
Handle Dia.
5/16 in
Handle Diameter
1/4 in

Details

Item
Precision Art Knife
Construction
Injection Molded
Includes
(5) Art Blades
Blade Material
Steel
Color
Yellow
Handle Type
Contoured Grip
Handle Material
Plastic
Use Replacement Blade No.
6ZTK5
Features
Contoured Handle and Textured Grip for Comfort and Stability, Pen-Type Art Knife Perfect for Precise, Delicate Cuts, Superior Sharpness
Handle Color
Yellow
Handle Style
Contoured Grip
Blade Edge Type
Straight
Replaceable Blade
Yes
Material
Steel

Description

Precision Art Knife, Blade Edge Type Straight, Blade Length 1 3/4 in, Blade Material Steel, Features Contoured Handle and Textured Grip for Comfort and Stability, Pen-Type Art Knife Perfect for Precise, Delicate Cuts, Superior Sharpness, Handle Color Yellow, Handle Diameter 1/4 in, Handle Length 6 in, Handle Material Plastic, Handle Style Contoured Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.