Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Art Knife Blade, For 6ZTJ9 and 6ZTK4, Pk25

  • Mfr # KB

  • Zoro # G3538394


product price: $5.59
/pk 25, $0.22/ea

Key Features

Type
Standard
Blade Length
3/8 in
Overall Length
1 5/8 in
Blade Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB
Zoro #
G3538394
UPC #
091511500134
Country of Origin
Japan

Dimensions

Blade Length
3/8 in
Overall Length
1 5/8 in
Blade Thickness
0.45 mm
Blade Width
7/16 in

Details

Item
Art Knife Blade
Type
Standard
Blade Material
Steel
Color
Silver
Use Replacement Blade No.
For Use With Knives 6ZTJ9 and 6ZTK4
Number of Blades Included
25
Includes Blade Dispenser
No
Material Application
Films, Paper, Plastics, Wood
Application
Multipurpose
Blade Tip
Ballpoint
Blade Design
Angled
Compatible with Manufacturer Model Number
AK-1, AK-4, AK-5
Blade Edge Type
Smooth
Compatible with Product Type
Precision Art Knife
Compatible Grainger Part Number
6ZTJ9, 6ZTK4
Compatible Manufacturer Part Number
AK-1, AK-4, AK-5
Compatible Manufacturer Model Number
AK-1, AK-4, AK-5
For Use With Mfr. Model Number
AK-1, AK-4, AK-5
Compatible with Manufacturer Model No.
AK-1, AK-4, AK-5
Compatible with Mfr. Model No.
AK-1, AK-4, AK-5
For Use with Mfr Model Number
AK-1, AK-4, AK-5
Compatible Pump Manufacturer Part Number
AK-1, AK-4, AK-5
Compatible Mfr. Model Number
AK-1, AK-4, AK-5

Description

This OLFA KB Art Knife Blade is a must-have for all precision cutting jobs. The high carbon tool steel blade ensures a long-lasting performance. With an overall length of 1 5/8 in., this silver art knife blade has a 3/8 in. blade length. Use it with the knives 6ZTJ9 and 6ZTK4, sold separately. If you want to get your precision cutting done right, equip yourself with the OLFA KB Art Knife Blade today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.