Blade, Standard, Pk50
Mfr # AB-50B
Zoro # G1857895
product price: $20.19
/pk 50, $0.40/eaKey Features
Material
Carbon Steel
Width
9mm
Number of Segments
13
Fits Utility Knives Stock No.
Nos. 79136 and 79142, Standard Snap-Off
Mount Type
Single Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB-50B
Zoro #
G1857895
UPC #
-
Country of Origin
Japan
Dimensions
Width
9mm
Blade Length
0.35"
Details
Item
Snap Off Utility Blade
Material
Carbon Steel
Number of Segments
13
Fits Utility Knives Stock No.
Nos. 79136 and 79142, Standard Snap-Off
Mount Type
Single Hole
Features
Durable, Snap-off, Long Lasting
Color
Silver
Description
This OLFA AB-50B Blade is the perfect accessory for your utility knife. It has a carbon steel construction, which means it will last through tough jobs. Made of carbon steel, this snap off blade will stay sharp longer than most blades. The standard blade fits both Nos. 79136 and 79142 utility knives from OLFA. It has 13 segments that can be snapped off when they are no longer useful. This OLFA AB-50B Blade is an essential tool for any handyman or woman who wants to get their job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.