Zoro Homepage

Chisel Art Blade, For 6ZTJ9, Pk5

  • Mfr # KB4-F/5

  • Zoro # G3526844


product price: $5.89
/pk 5, $1.18/ea

Key Features

Type
Standard
Blade Length
5/16 in
Overall Length
1 13/32 in
Blade Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4-F/5
Zoro #
G3526844
UPC #
091511500929
Country of Origin
Japan

Dimensions

Blade Length
5/16 in
Overall Length
1 13/32 in
Blade Width
5/16 in
Blade Thickness
0.55 mm

Details

Item
Chisel Art Blade
Type
Standard
Blade Material
Steel
Color
Silver
Use Replacement Blade No.
6ZTJ9
Material Application
Clay, Films, Paper, Plastics, Wood
Includes Blade Dispenser
No
Blade Edge Type
Smooth
Number of Blades Included
5
Application
Multipurpose
Compatible with Manufacturer Model Number
AK-4
Blade Tip
Straight
Compatible with Product Type
Precision Art Knife
Blade Design
Angled
Compatible Manufacturer Part Number
AK-4
Compatible Grainger Part Number
6ZTJ9
Compatible Manufacturer Model Number
AK-4
For Use With Mfr. Model Number
AK-4
Compatible with Manufacturer Model No.
AK-4
Compatible with Mfr. Model No.
AK-4
For Use with Mfr Model Number
AK-4
Compatible Pump Manufacturer Part Number
AK-4
Compatible Mfr. Model Number
AK-4

Description

The OLFA KB4-F/5 Chisel Art Blade is the perfect tool for cutting precise lines. The precision knife features a high carbon steel blade that can be used with chisels and scrapers. This 5/16 in. blade has an overall length of 1 13/32 in. It comes with a silver finish, which gives it a sleek look. If you are looking for precision tools to help you work more efficiently, this OLFA Chisel Art Blade is the one to get.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.