Shop OLFA
See all product information
Create Account
Concealed Dual-Edge Safety Blade Heads
- Mfr # SKB-16/2B
- Zoro # G124159391
product price:Â
$
5.99
/pk of 2, $3.00/ea
Key Features
Overall Length
1 1/2 in
Compatible with Series
SK-16
Number of Cutting Sides
2
Blade Material
Stainless Steel
Overall Width
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKB-16/2B
- Zoro #
- G124159391
- UPC #
- 091511231427
- Country of Origin
- Japan
- Item
- Replacement Blade Head
- Compatible with Series
- SK-16
- Number of Cutting Sides
- 2
- Blade Material
- Stainless Steel
- Compatible Series
- SK-16
Dimensions
- Overall Length
- 1 1/2 in
- Overall Width
- 1 5/8 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Replacement Blade Head, Blade Material Stainless Steel, Compatible with Series SK-16, Number of Cutting Sides 2, Overall Length 1 1/2 in, Overall Width 1 5/8 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.