Shop OLFA
See all product information
Create Account
Disposable Bag Splitter / Cutter
- Mfr # 1147452
- Zoro # G223744597
product price:Â
$
5.15
/ea
Key Features
Application
Multipurpose
Features
Hang Hole for Storage or Portability, Recessed Blade Protects from Unwanted Blade Exposure, Ultra-Sharp Blade Easily Slices Through Bagged Goods
Product Type
Disposable Bag Cutter
Grip Type
Textured
Handle Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1147452
- Zoro #
- G223744597
- UPC #
- 091511231304
- Country of Origin
- Japan
- Application
- Multipurpose
- Features
- Hang Hole for Storage or Portability, Recessed Blade Protects from Unwanted Blade Exposure, Ultra-Sharp Blade Easily Slices Through Bagged Goods
- Product Type
- Disposable Bag Cutter
- Grip Type
- Textured
- Handle Color
- Yellow
- Other Material Applications
- Foil, Nylon, Paper, Plastic, Tyvek
- Replaceable Blade
- No
- Disposable
- Yes
- Handle Material
- Plastic
- Blade Material
- Stainless Steel
- Item
- Disposable Bag Cutter
- NSF Certified
- No
- Handle Style
- Straight
- Includes Tape Splitter
- No
Dimensions
- Overall Width
- 1 11/16 in
- Overall Thickness
- 0.83 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Hang Hole for Storage or Portability, Recessed Blade Protects from Unwanted Blade Exposure, Ultra-Sharp Blade Easily Slices Through Bagged Goods
Description
Disposable Bag Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Not Applicable, Blade Material Stainless Steel, Disposable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.