Zoro Homepage

Ergonomic Rotary Cutter, 60mm Tungsten

  • Mfr # RTY-3/DX

  • Zoro # G0288644


product price: $42.39
/ea

Key Features

Number of Blades Included
1
Blade Material
Tungsten
Blade Change
Threaded
Features
Hand Hole For Storage, Integrated Grooves Prevent Hand Slippage
Blade Dia.
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTY-3/DX
Zoro #
G0288644
UPC #
091511600452
Country of Origin
Japan

Dimensions

Blade Dia.
60 mm
Overall Length
7 1/4 in
Overall Thickness
3/4 in
Overall Width
3 in
Handle Length
7 1/2 in
Blade Diameter
2 1/4 in

Details

Item
Deluxe Rotary Cutter
Number of Blades Included
1
Blade Material
Tungsten
Blade Change
Threaded
Features
Hand Hole For Storage, Integrated Grooves Prevent Hand Slippage
Handle Type
Ergonomic
Application
Industrial
Handle Material
Plastic; Rubber
Material Application
Cottons, Fabric, Leather, Paper, Tarp, Textiles, Upholstery, Vinyl, Wool
Replaceable Blade
Yes
Handle Color
Yellow
Blade Edge Type
Straight
Type
Industrial
Handle Style
Ergonomic
Blade Change Method
Threaded

Description

The OLFA RTY-3/DX Ergonomic Rotary Cutter is a deluxe rotary cutter that allows you to cut through leather, Kevlar, rubber and fabrics with ease. With its squeeze handle design, the blade can be engaged or disengaged without having to use any tools. The Tungsten Carbide Tool Steel blade stays sharp for long periods of time. Its ergonomic design makes it comfortable to hold and easy to control. The threaded blade change system allows you to quickly change blades when needed. This OLFA Deluxe Rotary Cutter is a reliable tool that will allow you to work with materials such as leather, Kevlar, rubber and fabrics efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.