Zoro Homepage

Hook Cutter, Stainless Steel, Yellow

  • Mfr # SK-15/DSB

  • Zoro # G316277865


product price: $2.79
/ea

Key Features

Other Material Applications
Bagged Goods, Cable Tie
For Cutting Tape
Yes
Number of Cutting Sides
2
Blade Type Included
Ultra-Sharp
Includes Pocket Clip
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-15/DSB
Zoro #
G316277865
UPC #
091511230833
Country of Origin
Japan

Dimensions

Overall Width
1 1/4 in
Overall Length
5 3/8 in

Details

Other Material Applications
Bagged Goods, Cable Tie
For Cutting Tape
Yes
Number of Cutting Sides
2
Blade Type Included
Ultra-Sharp
Includes Pocket Clip
No
Application
Multipurpose
Features
Cutting depth: 0.16 in, The integrated guard tips help to guide each cut and can be used to puncture materials when needed
Blade Edge Type
Smooth
Disposable
Yes
Includes Tape Splitter
Yes
For Cutting Banding
Yes
Number of Blades Stored
0
For Cutting Cardboard
Yes
Standards
NSF Certified
Grip Type
Textured
Handle Style
Oval
For Cutting Foam
No
Antimicrobial
No
Item
Hook Cutter
Handle Type
Curved
Handle Color
Yellow
For Cutting Stretch Film
Yes
Series
SK-15
Tether Ready
No
Blade Material
Stainless Steel
Replaceable Blade
No
NSF Certified
Yes
Hook Cutter Features
Includes Tape Splitter, NSF Certified
Metal Detectable
No
Handle Material
Plastic
Number of Blades Included
1

Description

Hook Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Not Applicable, Blade Edge Type Smooth, Blade Material Stainless Steel, Blade Projection Not Applicable, Blade Type Included Ultra-Sharp, Disposable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.