Zoro Homepage

Industrial, Industrial Shears, 5 In. L

  • Mfr # SCS-1

  • Zoro # G0744956


product price: $21.99
/ea

Key Features

Overall Length
5"
Blade Material
Stainless Steel
Handle Style
Symmetrical
Handle Material
ABS High-Impact Plastic
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS-1
Zoro #
G0744956
UPC #
091511400403
Country of Origin
Japan

Dimensions

Overall Length
5"
Length of Cut
1 3/4 in
Bottom Finger Hole Length
1 1/4 in
Top Finger Hole Length
1 1/4 in

Description

Industrial Shears, Adjustable No, Application Industrial, Blade Material Stainless Steel, Bottom Finger Hole Length 1 1/4 in, Cutting Action Straight, Cutting Capacity 1 in, Cutting Edge Type Serrated, Hand Orientation Ambidextrous, Handle Color Yellow, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.