Zoro Homepage

Laminate Scoring Knife Hook, 5 3/4 in L

  • Mfr # PC-L

  • Zoro # G3552656


product price: $12.39
/ea

Key Features

Overall Length
5 3/4 in
Blade Type
Hook
Blade Material
Steel
Handle Type
Contoured
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-L
Zoro #
G3552656
UPC #
091511400946
Country of Origin
Japan

Dimensions

Overall Length
5 3/4 in
Overall Thickness
1 3/5 in
Overall Width
1 in
Blade Projection Length
1/2 in
Length- Overall/Blade Projection
5 1/2 in / 1/2 in

Details

Item
Laminate Scoring Knife
Blade Type
Hook
Blade Material
Steel
Handle Type
Contoured
Handle Material
Plastic
Application
Multipurpose
Blade Change
Thumb Blade Knob
Position
1
Handle Color
Yellow
Stores
(2) Blades
Blade Operation
Manual Retracting
Features
Ratchet-Wheel Blade Lock, for Right and Left Handed Use
Number of Blades Included
3
Tether Capable
Tether Ready
Metal Detectable
No
Includes
(3) Blades
Blade Finish
Unfinished
Tether Style
Tether Ready
For Cutting Rubber
No
For Cutting Paper
No
Blade Tip
Hook
Blade Type Included
Scoring
Includes Pocket Clip
No
Manufacturer Model Number of Included Blade
PB-800
For Cutting Plastic
Yes
For Cutting Cardboard
No
Blade Positions
1
Hand Orientation
Ambidextrous
Replaceable Blade
Yes
Retractable Blade
Yes
For Cutting Leather
No
Tether Ready
Yes
For Cutting Cork
No
Grip Type
Textured
Other Material Applications
Laminates, Plastic
Number of Blades Stored
2
Blade
Steel Hook Tip
Handle Style
Contoured
Knife Type
Heavy-Duty Cutter
For Cutting Fabric
No
Blade Change Method
Tools Needed
Blade Edge Type
Straight
Material Application
Laminate, Plastic

Description

Laminate Scoring Knife, Blade Change Method Tools Needed, Blade Material Steel, Blade Type Hook, Blade Edge Type Straight, Features Ratchet-Wheel Blade Lock, for Right and Left Handed Use, Handle Color Yellow, Handle Material Plastic, Handle Style Contoured, Knife Type Heavy-Duty Cutter, Number of Blades Included 3, Overall Length 5 3/4 in, Overall Thickness 1 3/5 in, Overall Width 1 in, Tether Ready Yes, Manufacturer Model Number of Included Blade PB-800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.