Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Art Blade, Curved, For 6ZTJ9, Pk5

  • Mfr # KB4-R/5

  • Zoro # G3541334


product price: $8.19
/pk 5, $1.64/ea

Key Features

Type
Standard
Blade Length
3/4 in
Overall Length
1 1/2 in
Use Replacement Blade No.
For Use With Knife 6ZTJ9
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4-R/5
Zoro #
G3541334
UPC #
091511500912
Country of Origin
Japan

Dimensions

Blade Length
3/4 in
Overall Length
1 1/2 in
Blade Thickness
0.45 mm
Blade Width
5/16 in

Details

Item
Curved Art Blade
Type
Standard
Use Replacement Blade No.
For Use With Knife 6ZTJ9
Blade Material
Steel
Color
Silver
Blade Design
Curved
Application
Multipurpose
Blade Tip
Curved
Material Application
Films, Graphics, Lightweight Fabrics, Paper, Plastics, Vinyls, Wood, Wrap
Compatible with Product Type
Precision Art Knife
Blade Edge Type
Smooth
Compatible with Manufacturer Model Number
AK-4
Includes Blade Dispenser
No
Number of Blades Included
5
Compatible Manufacturer Part Number
AK-4
Compatible Grainger Part Number
6ZTJ9
Compatible Manufacturer Model Number
AK-4
For Use With Mfr. Model Number
AK-4
Compatible with Manufacturer Model No.
AK-4
Compatible with Mfr. Model No.
AK-4
For Use with Mfr Model Number
AK-4
Compatible Pump Manufacturer Part Number
AK-4
Compatible Mfr. Model Number
AK-4

Description

If you work with art and precision knives, the OLFA KB4-R/5 Precision Art Blade is the tool for you. This precision knife blade has a curved design and measures 1 1/2 in. in overall length. It is made of high carbon tool steel to ensure long lasting sharpness. The blade also has a silver finish to resist rusting and corrosion. This 3/4" Curved Art Blade from OLFA comes at an affordable price, making it easy on your wallet as well as your craftsmanship.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.