Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Art Blade, For AK-4, PK100

  • Mfr # KB-4/S

  • Zoro # G4615222


product price: $51.99
/pk 100, $0.52/ea

Key Features

Type
Standard
Blade Length
13/16 in
Overall Length
1 5/8 in
Blade Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB-4/S
Zoro #
G4615222
UPC #
-
Country of Origin
Japan

Dimensions

Blade Length
13/16 in
Overall Length
1 5/8 in
Blade Width
5/16 in
Blade Thickness
0.5 mm

Details

Item
Precision Art Blade
Type
Standard
Blade Material
Steel
Color
Silver
Use Replacement Blade No.
Mfr. No. Ak-4
Features
#11 Precision Blade
Compatible with Product Type
Precision Art Knife
Blade Design
Angled
Includes Blade Dispenser
No
Blade Tip
Ballpoint
Application
Multipurpose
Compatible with Manufacturer Model Number
AK-4
Material Application
Films, Paper, Plastics, Wood
Blade Edge Type
Smooth
Number of Blades Included
100
Compatible Manufacturer Part Number
AK-4
Compatible Manufacturer Model Number
AK-4
For Use With Mfr. Model Number
AK-4
Compatible with Manufacturer Model No.
AK-4
Compatible with Mfr. Model No.
AK-4
For Use with Mfr Model Number
AK-4
Compatible Pump Manufacturer Part Number
AK-4
Compatible Mfr. Model Number
AK-4

Description

Precision Art Blade, Application Multipurpose, Blade Design Angled, Blade Length 13/16 in, Blade Material Steel, Blade Thickness 0.5 mm, Blade Tip Ballpoint, Blade Width 5/16 in, Compatible with Grainger Part Number 6ZTJ9, Compatible with Manufacturer Model Number AK-4, Compatible with Product Type Precision Art Knife, Blade Edge Type Smooth, Features #11 Precision Blade, Includes Blade Dispenser No, Material Application Films, Paper, Plastics, Wood, Number of Blades Included 100, Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.