Zoro Homepage

Razor Blade, General Purpose, PK30

  • Mfr # GSB-1S

  • Zoro # G7825155


product price: $18.29
/pk 30, $0.61/ea

Key Features

Material
Stainless Steel
Length
23/32 in
Width
4 3/4 in
Number of Blades Included
30
Thickness
0.009 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSB-1S
Zoro #
G7825155
UPC #
091511220179
Country of Origin
Japan

Dimensions

Length
23/32 in
Width
4 3/4 in
Thickness
0.009 in
Blade Width
18 mm
Blade Length
120 mm
Blade Thickness
0.25 mm

Details

Item
Razor Blade
Material
Stainless Steel
Number of Blades Included
30
Blade Material
Stainless Steel
Primary Cutting Application
General Purpose
Blade Dispenser Included
Yes
Mount Type
(2) Holding Notches, Screw
Includes
Blade Container, Blade Guard
Fits Utility Knives Stock No.
Mfr. No. 1126049
Number of Cutting Edges
1
Blade Point Type
Sharp
Blade Edge
Straight
Number of Blade Points
1
Includes Blade Dispenser
Yes
For Cutting Leather
No
For Cutting Cork
No
Blade Design
46
Blade Tip
Standard
Weight
0.3625 lb
Blade Edge Type
Straight
Compatible with Manufacturer Model Number
GSR-1/3B
For Cutting Fabric
No
For Cutting Paper
No
For Cutting Cardboard
No
For Cutting Plastic
No
Material Application
Adhesive, Caulk, Grime, Paint, Residues, Tape
Compatible with Series
GSR-1/3B
Compatible Manufacturer Part Number
GSR-1/3B
Compatible Manufacturer Model Number
GSR-1/3B
For Use With Mfr. Model Number
GSR-1/3B
Compatible with Manufacturer Model No.
GSR-1/3B
Compatible with Mfr. Model No.
GSR-1/3B
For Use with Mfr Model Number
GSR-1/3B
Compatible Pump Manufacturer Part Number
GSR-1/3B
Compatible Mfr. Model Number
GSR-1/3B

Description

This OLFA GSB-1S Razor Blade is perfect for general purpose cutting applications. The razor blade is 4 3/4 in. wide and 23/32 in. long, making it versatile enough to be used on a variety of materials. Made of stainless steel, the blade has a thickness of 0.009 in., which means it can handle light to medium cutting tasks with ease. It comes with 25 blades that are easy to change out as needed, allowing you to maximize productivity and minimize downtime due to replacements. The OLFA GSB-1S Razor Blade will help you cut through a range of materials quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.