Zoro Homepage

Razor Blade, General Purpose, PK6

  • Mfr # BS08-6B

  • Zoro # G7825161


product price: $8.89
/pk 6, $1.48/ea

Key Features

Material
Carbon Steel
Length
23/32 in
Width
4 in
Number of Blades Included
6
Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS08-6B
Zoro #
G7825161
UPC #
091511230031
Country of Origin
Japan

Dimensions

Length
23/32 in
Width
4 in
Thickness
0.031 in
Blade Width
4 in
Blade Length
3 15/16 in
Blade Thickness
0.03125 in

Details

Item
Razor Blade
Material
Carbon Steel
Number of Blades Included
6
Blade Material
Steel
Primary Cutting Application
General Purpose
Blade Edge
Straight
Blade Point Type
Sharp
Blade Dispenser Included
Yes
Number of Blade Points
1
Includes
Blade Container, Blade Guard
Number of Cutting Edges
1
Mount Type
Holding Slot, Push Button
Fits Utility Knives Stock No.
4KMT6, 4KMT7
For Cutting Cardboard
No
Material Application
Adhesive, Caulk, Grime, Paint, Residues, Tape
For Cutting Cork
No
Blade Tip
Standard
Compatible with Manufacturer Model Number
XSR-200, XSR-300, XSR-600
For Cutting Fabric
No
Compatible with Series
XSR
Includes Blade Dispenser
Yes
Blade Design
47
Blade Edge Type
Straight
For Cutting Leather
No
For Cutting Paper
No
For Cutting Plastic
No
Compatible Manufacturer Part Number
XSR-200, XSR-300, XSR-600
Compatible Manufacturer Model Number
XSR-200, XSR-300, XSR-600
For Use With Mfr. Model Number
XSR-200, XSR-300, XSR-600
Compatible with Manufacturer Model No.
XSR-200, XSR-300, XSR-600
Compatible with Mfr. Model No.
XSR-200, XSR-300, XSR-600
For Use with Mfr Model Number
XSR-200, XSR-300, XSR-600
Compatible Pump Manufacturer Part Number
XSR-200, XSR-300, XSR-600
Compatible Mfr. Model Number
XSR-200, XSR-300, XSR-600

Description

Razor Blade, Blade Design 47, Blade Edge Type Straight, Blade Length 3 15/16 in, Blade Material Steel, Blade Thickness 0.03 in, Blade Tip Standard, Blade Width 4 in, Compatible with Grainger Part Number 4KMT6, 4KMT7, 53UE16, Compatible with Manufacturer Model Number XSR-200, XSR-300, XSR-600, Compatible with Series XSR, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.