Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blade Heads, For SK-16, PK10

  • Mfr # SKB-16/10

  • Zoro # G707194764


product price: $21.69
/pk 10, $2.17/ea

Key Features

Blade Material
Stainless Steel
Overall Length
1 1/2 in
Overall Width
1 3/4 in
Compatible with Manufacturer Model Number
SK-16
Overall Depth
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKB-16/10
Zoro #
G707194764
UPC #
091511230499
Country of Origin
Japan

Dimensions

Overall Length
1 1/2 in
Overall Width
1 3/4 in
Overall Depth
3/8 in

Details

Item
Replacement Blade Heads PK10
Blade Material
Stainless Steel
Compatible with Manufacturer Model Number
SK-16
Number of Cutting Sides
2
NSF Certified
No
Metal Detectable
No
Antimicrobial
No
Compatible Manufacturer Part Number
SK-16
Compatible Manufacturer Model Number
SK-16
For Use With Mfr. Model Number
SK-16
Compatible with Manufacturer Model No.
SK-16
Compatible with Mfr. Model No.
SK-16
For Use with Mfr Model Number
SK-16
Compatible Pump Manufacturer Part Number
SK-16
Compatible Mfr. Model Number
SK-16

Description

Replacement Blade Heads PK10, Antimicrobial No, Blade Material Stainless Steel, Compatible with Grainger Part Number 800U28, Compatible Pump Manufacturer Part Number SK-16, Compatible with Series Not Applicable, Metal Detectable No, NSF Certified No, Number of Cutting Sides 2, Overall Depth 3/8 in, Overall Length 1 1/2 in, Overall Width 1 3/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.