Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Olfa Rotary Blade, 60mm, For 2CJU9, 2CJV1 RB60-1

Rotary Blade, 60mm, For 2CJU9, 2CJV1 (Discontinued)

  • Mfr # RB60-1
  • Zoro # G3459434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB60-1
Zoro #
G3459434
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.012"
Blade Dia.
60mm

Details

Material
Tungsten Carbide Tool Steel
Blade Dispenser Included
Yes
Item
Rotary Cutter Blade

Description

Rotary Cutter Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.