Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Olfa Rotary Cutter, 28mm Tungsten Carbide RTY-1/G

Rotary Cutter, 28mm Tungsten Carbide (Discontinued)

  • Mfr # RTY-1/G
  • Zoro # G0644411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTY-1/G
Zoro #
G0644411
UPC #
091511300178
Country of Origin
Japan

Dimensions

Overall Length
5-1/2"
Overall Width
7/8"
Blade Dia.
28mm
Overall Thickness
3/16"

Details

Features
Plastic Blade Cover
Blade Material
Tungsten Carbide Tool Steel
Handle Type
Straight
Application
For Small-Scale Projects, Miniatures and Tight Corners
Blade Change
Threaded
Number of Blades Included
1
Item
Rotary Cutter

Description

Rotary Cutter, Application For Small-Scale Projects, Miniatures and Tight Corners, Blade Material Tungsten Carbide Tool Steel, Number of Blades Included 1, Overall Length 5 1/2 in, Overall Thickness 3/16 in, Overall Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.