Rotary Cutting Mat, 24 x 36 In

OLFA| Zoro #: G1802604| Mfr #: RM-MG

$33.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Graduation (Deg.): 30, 45, 60Includes: (1) MatLength (In.): 24
Save 15%. Sign up for Z-mail.


Zoro #: G1802604 Mfr #: RM-MG
Graduation (Deg.): 30, 45, 60Includes: (1) Mat
Length (In.): 24Width (In.): 36
Graduations: In/Ft/mmCharacteristics: 1/8" Grid Markings, Medium Size
Type: Double Sided, Self HealingColor: One Side Green with Yellow Lines, Other Side Solid Green
Item: Rotary Cutting MatUse With: Rotary Cutters
Thickness (In.): 0.06Country of Origin (subject to change): Japan


Rotary Cutting Mat, Double-Sided, Self-Healing, Length 24 In, Width 36 In, Thickness 0.06 In, One Side Green w/Yellow Lines, Other Side Solid Green, Graduation 30, 45, 60 Deg, Graduations In/Ft/mm, 1/8 In Grid Markings, Medium Size, Use With Rotary Cutters, Includes 1 Mat