Zoro Homepage
This item is Discontinued.
Olfa Rotary Cutting Mat Set, 23 x 70 In RM-CLIPS/2

Rotary Cutting Mat Set, 23 x 70 In (Discontinued)

  • Mfr # RM-CLIPS/2
  • Zoro # G2904011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-CLIPS/2
Zoro #
G2904011
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (In.)
0.06
Length (In.)
23
Width (In.)
70

Details

Item
Rotary Cutting Mat Set
Color
One Side Green with Yellow Lines, Other Side Solid Green
Use With
Rotary Cutters
Graduation (Deg.)
30, 45, 60
Graduations
In/Ft/mm
Includes
(2) Mats and (2) Clips
Characteristics
Mats Connect With Clips for Continuous Grid and Measurement
Type
Double Sided, Self Healing

Description

Rotary Cutting Mat Set, Double Sided, Self Healing, Color One Side Green with Yellow Lines, Other Side Solid Green, Graduations In/Ft/mm, Use With Rotary Cutters, Includes (2) Mats and (2) Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.