Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Straight Blade, 28mm W, PK10

  • Mfr # RB28-10

  • Zoro # G0831844


product price: $38.39
/pk 10, $3.84/ea

Key Features

Material
Tungsten Carbide Tool Steel
Number of Blades Included
10
Thickness
0.012 in
Blade Material
Tungsten
Blade Dispenser Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB28-10
Zoro #
G0831844
UPC #
091511500523
Country of Origin
Japan

Dimensions

Thickness
0.012 in
Blade Dia.
28 mm
Blade Diameter
28 mm
Blade Thickness
0.3 mm

Details

Item
Rotary Cutter Blade
Material
Tungsten Carbide Tool Steel
Number of Blades Included
10
Blade Material
Tungsten
Blade Dispenser Included
Yes
For Use With Mfr. Model Number
RTY-1/C
Number of Cutting Edges
1
Features
Fits Most 28 mm Rotary Cutters, Made From High Quality Tungsten Tool Steel
Blade Edge Type
Straight
Blade Design
Round
Compatible with Manufacturer Model Number
RTY-1/C
Material Application
Fabric, Paper, Textiles, Vinyl
Includes Blade Dispenser
Yes
Compatible with Series
RTY-1/C
For Use With
Rotary Cutter
Compatible Grainger Part Number
2CJU6
Compatible Manufacturer Part Number
RTY-1/C
Compatible Manufacturer Model Number
RTY-1/C
Compatible with Manufacturer Model No.
RTY-1/C
Compatible with Mfr. Model No.
RTY-1/C
For Use with Mfr Model Number
RTY-1/C
Compatible Pump Manufacturer Part Number
RTY-1/C
Compatible Mfr. Model Number
RTY-1/C

Description

This OLFA RB28-10 Rotary Straight Blade is the ideal tool for cutting paper, mat board, cloth and other materials. The tungsten carbide blade is made of high quality steel to ensure durability. It measures 28mm in diameter and 0.012 in. in thickness. The pack comes with 10 blades that are easy to store thanks to the included dispenser box. Whether you're a professional or amateur artist, this OLFA RB28-10 Rotary Straight Blade will meet your needs when it comes to cutting materials like paper and fabric.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.