Zoro Homepage

Rotary Straight Blade, 45mm W, PK10

  • Mfr # RB45-10

  • Zoro # G3298915


product price: $59.19
/pk 10, $5.92/ea

Key Features

Material
Tungsten Tool Steel
Number of Blades Included
10
Thickness
0.012 in
Blade Material
Tungsten
Blade Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB45-10
Zoro #
G3298915
UPC #
091511500462
Country of Origin
Japan

Dimensions

Thickness
0.012 in
Blade Dia.
45 mm
Blade Diameter
45 mm
Blade Thickness
0.3 mm

Description

Rotary Cutter Blade, Blade Design Round, Blade Diameter 45 mm, Blade Material Tungsten, Blade Thickness 0.3 mm, Compatible with Grainger Part Number 2CJU7, 2CJU8, Compatible Pump Manufacturer Part Number RTY-2/C, RTY-2/DX, RTY-2/G, RTY-2/NS, RTY-2C/NBL, RTY-2DX/PBL, Compatible with Series RTY-2, Blade Edge Type Straight, For Use With Rotary Cutter, Includes Blade Dispenser Yes, Material Application Fabric, Leather, Paper, Tarp, Upholstery, Vinyl, Number of Blades Included 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.