Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Straight Blade, 45mm W, PK5

  • Mfr # RB45-5

  • Zoro # G0407872


product price: $29.39
/pk 5, $5.88/ea

Key Features

Material
Tungsten Tool Steel
Number of Blades Included
5
Thickness
0.012 in
Blade Material
Tungsten
For Use With Mfr. Model Number
RTY-2/C, RTY-2/DX, RTY-2/G, RTY-2/NS, RTY-2C/NBL, RTY-2DX/PBL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB45-5
Zoro #
G0407872
UPC #
091511500806
Country of Origin
Japan

Dimensions

Thickness
0.012 in
Blade Dia.
45 mm
Blade Diameter
45 mm
Blade Thickness
0.3 mm

Details

Item
Rotary Cutter Blade
Material
Tungsten Tool Steel
Number of Blades Included
5
Blade Material
Tungsten
For Use With Mfr. Model Number
RTY-2/C, RTY-2/DX, RTY-2/G, RTY-2/NS, RTY-2C/NBL, RTY-2DX/PBL
Blade Dispenser Included
Yes
Number of Cutting Edges
1
Features
Cuts up to Eight Layers, Fits Most 45 mm Rotary Cutters
Includes Blade Dispenser
Yes
Blade Edge Type
Straight
Compatible with Series
RTY-2
Material Application
Fabric, Leather, Paper, Tarp, Upholstery, Vinyl
For Use With
Rotary Cutter
Blade Design
Round
Compatible with Manufacturer Model Number
RTY-2/C, RTY-2/DX, RTY-2/G, RTY-2/NS, RTY-2C/NBL, RTY-2DX/PBL
Compatible Grainger Part Number
2CJU7, 2CJU8
Compatible Manufacturer Part Number
RTY-2/C, RTY-2/DX, RTY-2/G, RTY-2/NS, RTY-2C/NBL, RTY-2DX/PBL
Compatible Manufacturer Model Number
RTY-2/C, RTY-2/DX, RTY-2/G, RTY-2/NS, RTY-2C/NBL, RTY-2DX/PBL
Compatible with Manufacturer Model No.
RTY-2/C, RTY-2/DX, RTY-2/G, RTY-2/NS, RTY-2C/NBL, RTY-2DX/PBL
Compatible with Mfr. Model No.
RTY-2/C, RTY-2/DX, RTY-2/G, RTY-2/NS, RTY-2C/NBL, RTY-2DX/PBL
For Use with Mfr Model Number
RTY-2/C, RTY-2/DX, RTY-2/G, RTY-2/NS, RTY-2C/NBL, RTY-2DX/PBL
Compatible Pump Manufacturer Part Number
RTY-2/C, RTY-2/DX, RTY-2/G, RTY-2/NS, RTY-2C/NBL, RTY-2DX/PBL
Compatible Mfr. Model Number
RTY-2/C, RTY-2/DX, RTY-2/G, RTY-2/NS, RTY-2C/NBL, RTY-2DX/PBL

Description

When you need to cut through a wide variety of materials, this OLFA RB45-5 Rotary Straight Blade is the perfect tool for the job. Made of tungsten tool steel, this 45mm blade has a thickness of 0.012 in. and is suitable for use with rotary cutters. This pack contains 5 blades that can be easily installed into your rotary cutter handle or dispenser. The blades are sharp enough to make clean cuts through cardboard, fabric, leather and more. When it comes to cutting through a variety of materials, you will find no better tool than the OLFA RB45-5 Rotary Cutter Blade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.