Zoro Homepage

Rotary Straight Blade, 60mm W, PK5

  • Mfr # RB60-5

  • Zoro # G2554806


product price: $48.19
/pk 5, $9.64/ea

Key Features

Material
Tungsten Tool Steel
Width
60mm
Number of Blades Included
5
Thickness
0.012 in
Blade Material
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB60-5
Zoro #
G2554806
UPC #
091511500813
Country of Origin
Japan

Dimensions

Width
60mm
Thickness
0.012 in
Blade Dia.
60 mm
Blade Diameter
60 mm
Blade Thickness
0.3 mm

Details

Item
Rotary Cutter Blade
Material
Tungsten Tool Steel
Number of Blades Included
5
Blade Material
Tungsten
For Use With Mfr. Model Number
RTY-3/DX, RTY-3/G
Blade Dispenser Included
Yes
Features
Cuts up to Eight Layers, Fits Most 60 mm Rotary Cutters
Number of Cutting Edges
1
Material Application
Fabric, Leather, Paper, Tarp, Upholstery, Vinyl
Blade Design
Round
Compatible with Manufacturer Model Number
RTY-3/DX, RTY-3/G
Blade Edge Type
Straight
Compatible with Series
RTY-3
Includes Blade Dispenser
Yes
For Use With
Rotary Cutter
Compatible Manufacturer Part Number
RTY-3/DX, RTY-3/G
Compatible Manufacturer Model Number
RTY-3/DX, RTY-3/G
Compatible with Manufacturer Model No.
RTY-3/DX, RTY-3/G
Compatible with Mfr. Model No.
RTY-3/DX, RTY-3/G
For Use with Mfr Model Number
RTY-3/DX, RTY-3/G
Compatible Pump Manufacturer Part Number
RTY-3/DX, RTY-3/G
Compatible Mfr. Model Number
RTY-3/DX, RTY-3/G

Description

The OLFA RB60-5 Rotary Straight Blade is a high-quality utility knife blade that will ensure clean, precise cuts. The 60mm wide blade has a thickness of 0.012 in. and is made of tungsten tool steel. This pack comes with 5 blades, each measuring 60 mm in width and length respectively. These OLFA Utility Knife Blades are the perfect accessory for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.