Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Point Safety Blade, W, PK50

  • Mfr # RSKB-2/50B

  • Zoro # G0859765


product price: $26.89
/pk 50, $0.54/ea

Key Features

Material
Carbon Steel
Length
2 in
Width
3/4 in
Number of Blades Included
50
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSKB-2/50B
Zoro #
G0859765
UPC #
091511600520
Country of Origin
Japan

Dimensions

Length
2 in
Width
3/4 in
Thickness
0.025 in
Blade Width
3/4 in
Blade Length
1 31/32 in
Blade Thickness
0.015625 in

Details

Item
Safety Blade
Material
Carbon Steel
Number of Blades Included
50
Blade Material
Steel
Primary Cutting Application
General Purpose
Number of Blade Points
1
Blade Edge
Rounded
Fits Utility Knives Stock No.
4ETV7, 4GA85, 5LC46
Number of Cutting Edges
2
Blade Point Type
Round
Blade Dispenser Included
No
Mount Type
(1) Hole
For Cutting Cork
Yes
Blade Edge Type
Straight
For Cutting Leather
Yes
For Cutting Paper
Yes
Material Application
Bagged Goods, Films, Foam Board, Foil, Pallet Wrap, Paper, Plastic Strapping, Shrink Wrap, Tape, Up To 3-Ply Corrugate
Blade Tip
Rounded
For Cutting Cardboard
Yes
Includes Blade Dispenser
No
Blade Design
48
For Cutting Plastic
Yes
Compatible with Series
SK-4, SK-6, SK-9
Compatible with Manufacturer Model Number
SK-4, SK-6, SK-9
For Cutting Fabric
No
Weight
0.26 lb
Compatible Manufacturer Part Number
SK-4, SK-6, SK-9
Compatible Manufacturer Model Number
SK-4, SK-6, SK-9
For Use With Mfr. Model Number
SK-4, SK-6, SK-9
Compatible with Manufacturer Model No.
SK-4, SK-6, SK-9
Compatible with Mfr. Model No.
SK-4, SK-6, SK-9
For Use with Mfr Model Number
SK-4, SK-6, SK-9
Compatible Pump Manufacturer Part Number
SK-4, SK-6, SK-9
Compatible Mfr. Model Number
SK-4, SK-6, SK-9

Description

The OLFA RSKB-2/50B Round Point Safety Blade is a great choice for general purpose cutting. With its rounded blade edge, this safety blade offers smooth and precise cuts. The carbon steel blade is 0.025 in. thick and 2 in. long, while the width is 3/4 in. It has a round point style that fits utility knives with stock numbers 4ETV7, 4GA85, 5LC46. This package contains 50 blades that are mounted on one hole of the cardboard backboard for easy storage and access. The OLFA RSKB-2/50B Round Point Safety Blade will get the job done quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.