Zoro Homepage

Safety Knife, 3-1/8 in., Black/Yellow

  • Mfr # SK-7

  • Zoro # G1839284


product price: $7.59
/ea

Key Features

Blade Type
Rounded Safety Blade
Blade Material
Steel
Handle Type
Straight
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-7
Zoro #
G1839284
UPC #
091511400847
Country of Origin
Japan

Dimensions

Overall Length
4 1/2 in
Overall Thickness
0.6 in
Overall Width
1 in
Blade Projection Length
7/16 in
Length- Overall/Blade Projection
4 1/2 in / 7/16 in

Details

Item
Safety Knife
Blade Type
Rounded Safety Blade
Blade Material
Steel
Handle Type
Straight
Handle Material
Plastic
Application
Multipurpose
Blade Operation
Automatic Retracting
Blade Change
Slide
Tether Capable
Tether Capable
Stores
No Storage
Left/Right Hand
Right Handed
Disposable
No
Position
1
Handle Color
Yellow
Features
Compact Design
Number of Blades Included
1
Metal Detectable
No
Number of Segments
1
Standards
Eco Mark
Color
Yellow/Black
Blade Finish
Unfinished
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Blades Stored
0
Blade Change Method
Quick-Change
For Cutting Plastic
Yes
Hand Orientation
Ambidextrous
Tether Ready
Yes
For Cutting Leather
Yes
Blade Tip
Standard
Retractable Blade
Yes
For Cutting Fabric
No
Blade
Steel Standard Tip
Manufacturer Model Number of Included Blade
SKB-7
Other Material Applications
3-Ply Corrugate, Bagged Goods, Cardboard, Films, Foam, Foil, Paper, Polystyrene, Tape
Grip Type
Plain
Blade Positions
1
Includes Pocket Clip
No
Handle Style
Straight
Blade Type Included
Safety
For Cutting Cork
Yes
For Cutting Cardboard
Yes
For Cutting Rubber
Yes
For Cutting Paper
Yes
Replaceable Blade
Yes

Description

Safety Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Finish Unfinished, Blade Projection Length 7/16 in, Blade Material Steel, Blade Operation Automatic Retracting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.