Safety Recessed 5 1/2 in L, 10 PK
Mfr # SK-15/10
Zoro # G7953628
product price: $19.39
/pk 10, $1.94/eaKey Features
Overall Length
5 3/8 in
Blade Type
Safety Recessed
Blade Material
Stainless Steel
Handle Type
Contoured
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK-15/10
Zoro #
G7953628
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
5 3/8 in
Overall Thickness
0.2 in
Overall Width
1 1/2 in
Description
Safety Cutter, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Material Stainless Steel, Blade Type Included Safety Recessed, Disposable Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.