Shop OLFA
See all product information
Create Account
Scraper Blade, 43 mm L, 1 11/16 in W, PK2
- Mfr # BTB-1
- Zoro # G015271744
product price:Â
$
4.99
/pk of 3, $1.66/ea
Sold in multiples of 6Â pks for
$29.94
Key Features
Material
Steel
Compatible Manufacturer Model Number
BTC-1/DX
Overall Length
43 mm
Overall Height
43 mm
Product Type
Scraper Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTB-1
- Zoro #
- G015271744
- UPC #
- 091511501292
- Country of Origin
- Japan
Dimensions
- Overall Length
- 43 mm
- Overall Height
- 43 mm
- Overall Width
- 1 11/16 in
- Wire Rope Length
- 43 mm
- Length
- 43 mm
Details
- Item
- Scraper Blade
- Material
- Steel
- Compatible Manufacturer Model Number
- BTC-1/DX
- Product Type
- Scraper Blade
- For Use with Mfr Model Number
- BTC-1/DX
- Compatible with Mfr. Model No.
- BTC-1/DX
- Compatible with Manufacturer Model Number
- BTC-1/DX
- Compatible with Manufacturer Model No.
- BTC-1/DX
- Compatible Manufacturer Part Number
- BTC-1/DX
- For Use With Mfr. Model Number
- BTC-1/DX
- Compatible Pump Manufacturer Part Number
- BTC-1/DX
- Compatible Mfr. Model Number
- BTC-1/DX
- For Manufacturer Part Number
- BTC-1/DX
- Compatible with Mfr. Model Number
- BTC-1/DX
- Shell Material
- Steel
Description
Scraper Blade, Material Steel, Overall Height 43 mm, Overall Length 43 mm, Overall Width 1 11/16 in, Product Type Scraper Blade, Compatible with Manufacturer Model Number BTC-1/DX, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.