Zoro Homepage

Scraper Blades, 4 In, PK10

  • Mfr # BS-10B

  • Zoro # G1987946


product price: $9.29
/pk 10, $0.93/ea

Key Features

Impact Rated
No
Material
Carbon Tool Steel
Overall Length
4 in
For Use With
Nos. 4KMT6 and 4KMT7 Scrapers
Product Type
Scraper Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-10B
Zoro #
G1987946
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4 in
Overall Width
4 in

Details

Item
Replacement Scraper Blades
Impact Rated
No
Material
Carbon Tool Steel
Type
0.5mm Thick
For Use With
Nos. 4KMT6 and 4KMT7 Scrapers
Product Type
Scraper Blade
Compatible with Manufacturer Model Number
XSR-200, XSR-300, XSR-600
Features
Dual Edge - Blunt/Sharp, For use with XSR-Series Scraper
Compatible Manufacturer Model Number
XSR-200, XSR-300, XSR-600
Compatible with Manufacturer Model No.
XSR-200, XSR-300, XSR-600
Compatible with Mfr. Model No.
XSR-200, XSR-300, XSR-600
For Use with Mfr Model Number
XSR-200, XSR-300, XSR-600
Compatible Manufacturer Part Number
XSR-200, XSR-300, XSR-600
For Use With Mfr. Model Number
XSR-200, XSR-300, XSR-600
Compatible Pump Manufacturer Part Number
XSR-200, XSR-300, XSR-600
Compatible Mfr. Model Number
XSR-200, XSR-300, XSR-600

Description

These OLFA BS-10B Scraper Blades are a perfect replacement for your scraper. Each package comes with ten blades that measure 4" in length. They have a thickness of 0.5mm and can be used with Nos. 4KMT6 and 4KMT7 scrapers. The set includes 10 replacement blades, ensuring you always have the right tool for the job on hand. These OLFA BS-10B Scraper Blades are affordable tools that make an excellent addition to any tool box or workbench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.