Zoro Homepage

Snap Art Blade, Pk10

  • Mfr # A1160B

  • Zoro # G3274047


product price: $9.19
/pk 10, $0.92/ea

Key Features

Number of Blades Included
10
Blade Material
Steel
Type
Standard
Application
Multipurpose
Features
Acute 30 Degree Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1160B
Zoro #
G3274047
UPC #
091511600162
Country of Origin
Japan

Dimensions

Blade Length
4 1/2 in
Blade Width
11/32 in
Blade Thickness
0.38 mm

Details

Item
Snap Off Art Blade
Number of Blades Included
10
Blade Material
Steel
Type
Standard
Application
Multipurpose
Features
Acute 30 Degree Angle
Number of Cutting Edges
7
Material Application
Cardboard, Films, Flexible Plastics, Paper, Plastic Sheeting, Shrink Wrap, Tape, Twine, Vinyl, Wallpaper
Blade Edge Type
Smooth
Blade Tip
Ballpoint
Compatible with Manufacturer Model Number
SAC-1
Blade Design
Angled
Compatible with Product Type
Snap-Off Art Knife
Includes Blade Dispenser
No
Compatible Manufacturer Part Number
SAC-1
Compatible Manufacturer Model Number
SAC-1
For Use With Mfr. Model Number
SAC-1
Compatible with Manufacturer Model No.
SAC-1
Compatible with Mfr. Model No.
SAC-1
For Use with Mfr Model Number
SAC-1
Compatible Pump Manufacturer Part Number
SAC-1
Compatible Mfr. Model Number
SAC-1

Description

OLFA's A1160B Snap Art Blade is a replacement part for your utility knife. It fits the OLFA Utility Knife Stock Number 5LC33, 5LC41. This standard size snap art blade measures 9mm to 3/8 inches in width and 7 edge blades are included in each package. The snap art blade can be used to create unique shapes with precision, making it ideal for crafts or cutting intricate designs into materials like leather or paper. OLFA's A1160B Snap Art Blade is designed to meet your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.