Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-off Utility Blade, 18mm W, PK10

  • Mfr # LB-10B

  • Zoro # G2548996


product price: $8.15
/pk 10, $0.82/ea

Key Features

Material
Carbon Steel
Length
4 1/2 in
Width
18 mm
Number of Blades Included
10
Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB-10B
Zoro #
G2548996
UPC #
091511600179
Country of Origin
Japan

Dimensions

Length
4 1/2 in
Width
18 mm
Thickness
0.031 in
Blade Width
11/16 in
Blade Thickness
0.03 in
Blade Length
4 1/2 in

Details

Item
Snap-Off Blade
Material
Carbon Steel
Number of Blades Included
10
Blade Material
Steel
Mount Type
(1) Hole
Blade Dispenser Included
No
Number of Segments
8
Fits Utility Knives Stock No.
Mfr. No. 79143, 53168, 53171, 53172
Number of Cutting Edges
8
Features
Blade Change Snap-End Cap
Blade Edge
Straight
For Cutting Plastic
Yes
For Use With
18mm Utility Knives
Compatible with Series
L; L5; PL; NOL; NL; BN; SL; XL; FL; MXP; LTD; L7; L6; CMP; L-1; XSR; CMP
Blade Edge Type
Snap-Off
For Cutting Paper
Yes
For Cutting Fabric
Yes
Blade Tip
Standard
For Cutting Cardboard
Yes
Compatible with Manufacturer Model Number
BN-AL, BN-L, CL, CMP-2, DL-1, EXL, FL, L-1, L-1/green, L-2, L-3, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2, XSR-200, XSR-300, XSR-600
For Cutting Leather
Yes
Includes Blade Dispenser
No
Material Application
Rubber
For Cutting Rubber
Yes
Compatible Manufacturer Part Number
BN-AL, BN-L, CL, CMP-2, DL-1, EXL, FL, L-1, L-1/green, L-2, L-3, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2, XSR-200, XSR-300, XSR-600
Compatible Manufacturer Model Number
BN-AL, BN-L, CL, CMP-2, DL-1, EXL, FL, L-1, L-1/green, L-2, L-3, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2, XSR-200, XSR-300, XSR-600
For Use With Mfr. Model Number
BN-AL, BN-L, CL, CMP-2, DL-1, EXL, FL, L-1, L-1/green, L-2, L-3, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2, XSR-200, XSR-300, XSR-600
Compatible with Manufacturer Model No.
BN-AL, BN-L, CL, CMP-2, DL-1, EXL, FL, L-1, L-1/green, L-2, L-3, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2, XSR-200, XSR-300, XSR-600
Compatible with Mfr. Model No.
BN-AL, BN-L, CL, CMP-2, DL-1, EXL, FL, L-1, L-1/green, L-2, L-3, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2, XSR-200, XSR-300, XSR-600
For Use with Mfr Model Number
BN-AL, BN-L, CL, CMP-2, DL-1, EXL, FL, L-1, L-1/green, L-2, L-3, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2, XSR-200, XSR-300, XSR-600
Compatible Pump Manufacturer Part Number
BN-AL, BN-L, CL, CMP-2, DL-1, EXL, FL, L-1, L-1/green, L-2, L-3, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2, XSR-200, XSR-300, XSR-600
Compatible Mfr. Model Number
BN-AL, BN-L, CL, CMP-2, DL-1, EXL, FL, L-1, L-1/green, L-2, L-3, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2, XSR-200, XSR-300, XSR-600

Description

Snap-Off Blade, Blade Edge Straight, Blade Length 4 1/2 in, Blade Material Steel, Blade Thickness 0.03 in, Blade Tip Standard, Blade Edge Type Snap-Off, Blade Width 11/16 in, Includes Blade Dispenser No, Material Application Rubber, Number of Blades Included 10, Number of Cutting Edges 8, Number of Segments 8, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.