Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-off Utility Blade, 25mm W, PK20

  • Mfr # HBB-20B

  • Zoro # G3556865


product price: $28.69
/pk 20, $1.43/ea

Key Features

Material
Carbon Steel
Length
4 29/32 in
Width
25 mm
Number of Blades Included
5
Thickness
0.027 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-20B
Zoro #
G3556865
UPC #
091511501278
Country of Origin
Japan

Dimensions

Length
4 29/32 in
Width
25 mm
Thickness
0.027 in
Blade Width
1 in
Blade Length
4 15/16 in
Blade Thickness
0.03 in

Details

Item
Snap-Off Blade
Material
Carbon Steel
Number of Blades Included
5
Blade Material
Steel
Blade Dispenser Included
No
Fits Utility Knives Stock No.
5LC35, 5LC41, 1MPP3
Number of Segments
7
Mount Type
(1) Hole
Number of Cutting Edges
7
Features
Blade Change Snap-End Cap
Blade Edge
Straight
Blade Tip
Standard
For Cutting Cork
Yes
Includes Blade Dispenser
No
Compatible with Series
H; SVR; NH
Compatible with Manufacturer Model Number
H-1, NH-1, SVR-1
For Cutting Fabric
Yes
For Cutting Rubber
Yes
Material Application
Nylon
For Cutting Paper
Yes
Blade Edge Type
Snap-Off
For Cutting Cardboard
Yes
For Use With
25mm Utility Knives
For Cutting Leather
Yes
For Cutting Plastic
Yes
Compatible Manufacturer Part Number
H-1, NH-1, SVR-1
Compatible Manufacturer Model Number
H-1, NH-1, SVR-1
For Use With Mfr. Model Number
H-1, NH-1, SVR-1
Compatible with Manufacturer Model No.
H-1, NH-1, SVR-1
Compatible with Mfr. Model No.
H-1, NH-1, SVR-1
For Use with Mfr Model Number
H-1, NH-1, SVR-1
Compatible Pump Manufacturer Part Number
H-1, NH-1, SVR-1
Compatible Mfr. Model Number
H-1, NH-1, SVR-1

Description

Snap-Off Blade, Blade Edge Straight, Blade Length 4 15/16 in, Blade Material Steel, Blade Thickness 0.03 in, Blade Tip Standard, Blade Edge Type Snap-Off, Blade Width 1 in, Includes Blade Dispenser No, Material Application Nylon, Number of Blades Included 5, Number of Cutting Edges 7, Number of Segments 7, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.