Zoro Homepage

Snap-off Utility Blade, 9mm W, PK10

  • Mfr # ABB-10B

  • Zoro # G4759465


product price: $5.99
/pk 10, $0.60/ea

Key Features

Material
Carbon Steel
Length
3 5/16 in
Width
9 mm
Number of Blades Included
50
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABB-10B
Zoro #
G4759465
UPC #
091511600384
Country of Origin
Japan

Dimensions

Length
3 5/16 in
Width
9 mm
Thickness
0.015 in
Blade Width
3/8 in
Blade Length
3 5/16 in
Blade Thickness
0.02 in

Details

Item
Snap-Off Blade
Material
Carbon Steel
Number of Blades Included
50
Blade Material
Steel
Mount Type
(1) Hole
Fits Utility Knives Stock No.
Mfr. No. 79136 and 79142
Number of Segments
13
Blade Dispenser Included
No
Features
Blade Change Snap-End Cap
Blade Edge
Straight
Number of Cutting Edges
13
For Cutting Paper
Yes
Compatible with Series
A; XA; SVR; DA; PA; NA; SPC; S; 180; ES
For Cutting Cardboard
Yes
For Use With
9mm Utility Knives
Blade Edge Type
Snap-Off
Compatible with Manufacturer Model Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Blade Tip
Standard
Material Application
Cardboard, Foam Board, Paper
For Cutting Fabric
Yes
For Cutting Leather
No
Includes Blade Dispenser
No
Compatible Manufacturer Part Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible Manufacturer Model Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
For Use With Mfr. Model Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible with Manufacturer Model No.
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible with Mfr. Model No.
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
For Use with Mfr Model Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible Pump Manufacturer Part Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible Mfr. Model Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1

Description

If you need a reliable utility knife blade, the OLFA ABB-10B Snap-off Utility Blade is an excellent choice. It has a sturdy carbon steel construction and is easy to snap off for more precise cuts. The 9mm wide snap-off blade fits most standard utility knives, including those made by Craftsman and Stanley. With a length of 3 5/16 in., this blue utility knife blade has 13 segments that allow it to be snapped easily. This carbon steel blade also features a thickness of 0.015 in.. If you're looking for a durable and dependable snap-off utility knife blade, look no further than the OLFA ABB-10B Snap-Off Utility Blade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.