Zoro Homepage

Snap-off Utility Blade, 9mm W, PK50

  • Mfr # ABB-50B

  • Zoro # G4126175


product price: $22.99
/pk 50, $0.46/ea

Key Features

Material
Carbon Steel
Length
3 5/16 in
Width
9 mm
Number of Blades Included
10
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABB-50B
Zoro #
G4126175
UPC #
091511600391
Country of Origin
Japan

Dimensions

Length
3 5/16 in
Width
9 mm
Thickness
0.015 in
Blade Width
3/8 in
Blade Thickness
0.02 in
Blade Length
3 5/16 in

Details

Item
Snap-Off Blade
Material
Carbon Steel
Number of Blades Included
10
Blade Material
Steel
Fits Utility Knives Stock No.
Mfr. No. 79136 and 79142
Mount Type
(1) Hole
Blade Dispenser Included
No
Number of Segments
13
Blade Edge
Straight
Number of Cutting Edges
13
Features
Blade Change Snap-End Cap
For Cutting Cardboard
Yes
For Cutting Fabric
Yes
For Use With
9mm Utility Knives
For Cutting Paper
Yes
Blade Edge Type
Snap-Off
Compatible with Manufacturer Model Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Includes Blade Dispenser
No
Material Application
Cardboard, Foam Board, Paper
Blade Tip
Standard
Compatible with Series
A; XA; SVR; DA; PA; NA; SPC; S; 180; ES
For Cutting Leather
No
Compatible Manufacturer Part Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible Manufacturer Model Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
For Use With Mfr. Model Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible with Manufacturer Model No.
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible with Mfr. Model No.
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
For Use with Mfr Model Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible Pump Manufacturer Part Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible Mfr. Model Number
180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1

Description

If you need a utility knife blade that can cut through tough materials, the OLFA ABB-50B Snap-off Utility Blade is what you need. This snap-off blade has a total length of 3 5/16 in., width of 9 mm and thickness of 0.015 in.. The carbon steel material ensures that it stays sharp even after heavy use. The snap off blade fits any standard utility knife stock number 79136 and 79142. This pack comes with 50 blades to ensure that you have enough for future projects. If you want a high quality snap off blade for your next project, this OLFA ABB-50B Snap-off Utility Blade is what you are looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.