Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Olfa Snap-Off Utility Knife Snap-Off, 5 1/2 in L DA-1

Snap-Off Utility Knife Snap-Off, 5 1/2 in L (Discontinued)

  • Mfr # DA-1
  • Zoro # G4567604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA-1
Zoro #
G4567604
UPC #
091511900187
Country of Origin
Japan

Dimensions

Overall Length
5 1/2 in
Overall Thickness
0.75 in
Blade Width
9 mm
Overall Width
1 in

Details

Item
Snap-Off Utility Knife
Blade Type
Snap-Off
Blade Material
Steel
Handle Type
Plain
Handle Material
Plastic
Application
Multipurpose
Duty Rating
Standard Duty
Handle Color
Black, Yellow
Features
Rust Resistant
Blade Operation
Retractable
Blade Change
Tool Free
Number of Segments
13
Stores
(26) Blades
Number of Blades Included
1
Includes
(1) Blade
Blade Finish
Unfinished
Replaceable Blade
Yes
Blade Type Included
Snap-Off
For Cutting Plastic
Yes
Other Material Applications
Cardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
Blade Edge Type
Plain
Blade Change Method
Quick-Change
For Cutting Paper
Yes
Grip Type
Plain
Number of Blades Stored
26
For Cutting Cardboard
Yes
Handle Style
Straight
Number of Blade Segments
13

Description

Snap-Off Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Plain, Blade Finish Unfinished, Blade Material Steel, Blade Type Included Snap-Off, Blade Width 9 mm, Grip Type Plain, Handle Color Black, Yellow, Handle Material Plastic, Handle Style Straight, Includes (1) Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.