Zoro Homepage

Snap-Off Utility Knife Snap-Off, 5 in L

  • Mfr # 300

  • Zoro # G3545884


product price: $7.49
/ea

Key Features

Blade Type
Snap-Off
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300
Zoro #
G3545884
UPC #
091511100136
Country of Origin
Japan

Dimensions

Overall Length
5 in
Blade Width
9 mm
Overall Width
1/2 in
Overall Thickness
1.25 in

Details

Item
Snap-Off Utility Knife
Blade Type
Snap-Off
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Stores
No Storage
Number of Segments
13
Blade Change
Thumb Blade Knob
Number of Blades Included
1
Features
Ratchet Wheel Blade Lock
Blade Operation
Retractable
Duty Rating
Standard Duty
Handle Color
Yellow
Includes
(1) Blade
Metal Detectable
No
NSF Certified
No
For Cutting Leather
Yes
Grip Type
Plain
Blade Type Included
Snap-Off
Other Material Applications
Cardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
For Use With
Caulking and Other Materials, Packaging, Vinyl, Window Film
For Cutting Plastic
Yes
Handle Style
Straight
Replaceable Blade
Yes
Blade Tip
Standard
Blade Edge Type
Straight
For Cutting Rubber
Yes
Tether Ready
Yes
Blade Change Method
Quick-Change
For Cutting Cork
Yes
For Cutting Cardboard
Yes
Number of Blade Segments
13
For Cutting Paper
Yes
For Cutting Fabric
No
Blade Design
38
Number of Blades Stored
0
Manufacturer Model Number of Included Blade
AB

Description

Snap-Off Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Material Steel, Blade Tip Standard, Blade Type Included Snap-Off, Blade Width 9 mm, Grip Type Plain, Handle Color Yellow, Handle Material Plastic, Handle Style Straight, Includes (1) Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.