Zoro Homepage

Snap-Off Utility Knife Utility, 6 in L

  • Mfr # L-2

  • Zoro # G3147112


product price: $9.59
/ea

Key Features

Overall Length
6 in
Blade Type
Utility
Blade Material
Steel
Handle Type
Ergonomic with Anti-Slip Rubber Grip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-2
Zoro #
G3147112
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6 in
Overall Width
1 1/2 in
Overall Thickness
0.9 in
Blade Width
18 mm

Description

When you need to cut through tough materials, the OLFA L-2 Snap-Off Utility Knife is the tool for the job. It has a sharp blade that provides excellent control and maneuverability. The snap-off utility knife features an ergonomic anti-slip rubber grip handle. It also has a ratchet wheel blade lock, which allows you to adjust the blade with ease and safety. This utility knife can be used for all heavy duty cutting jobs from drywall, roofing and flooring; to rubber, gasket materials. Whether it's insulation or thick plastic sheeting, this OLFA Utility Knife will provide you with precision when making cuts in tough materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.