Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Utility Blade, PK50

  • Mfr # SKB-2/50B

  • Zoro # G3210891


product price: $29.29
/pk 50, $0.59/ea

Key Features

Material
Carbon Steel
Length
2 53/64 in
Width
3/4 in
Number of Blades Included
50
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKB-2/50B
Zoro #
G3210891
UPC #
091511600254
Country of Origin
Japan

Dimensions

Length
2 53/64 in
Width
3/4 in
Thickness
0.015 in
Overall Width
3/4 in
Overall Length
2-27/32 in
Blade Width
3/4 in
Blade Thickness
0.015625 in
Blade Length
2 27/32 in

Details

Item
Utility Blade
Material
Carbon Steel
Number of Blades Included
50
Blade Material
Steel
Primary Cutting Application
General Purpose
Fits Utility Knives Stock No.
Mfr. No. 53165
Blade Dispenser Included
No
Number of Blade Points
2
Blade Edge
Straight
Blade Point Type
Sharp
Number of Cutting Edges
2
Mount Type
(1) Hole
Features
Standard, Pointed Tips; Trapezoid; Dual-Edge
Blade Operation
Retractable
For Cutting Cardboard
Yes
Blade Edge Type
Straight
Weight
0.9 lb
Blade Design
26
For Cutting Plastic
Yes
Compatible with Manufacturer Model Number
SK-4, SK-9, UTC-1
Material Application
Bagged Goods, Films, Foam Board, Foil, Pallet Wrap, Paper, Plastic Strapping, Shrink Wrap, Tape, Up To 3-Ply Corrugate
For Cutting Leather
Yes
For Cutting Paper
Yes
Blade Tip
Standard
Compatible with Series
SK-4, SK-9
For Cutting Rubber
Yes
Includes Blade Dispenser
No
For Cutting Fabric
No
For Cutting Cork
Yes
Compatible Manufacturer Part Number
SK-4, SK-9, UTC-1
Compatible Manufacturer Model Number
SK-4, SK-9, UTC-1
For Use With Mfr. Model Number
SK-4, SK-9, UTC-1
Compatible with Manufacturer Model No.
SK-4, SK-9, UTC-1
Compatible with Mfr. Model No.
SK-4, SK-9, UTC-1
For Use with Mfr Model Number
SK-4, SK-9, UTC-1
Compatible Pump Manufacturer Part Number
SK-4, SK-9, UTC-1
Compatible Mfr. Model Number
SK-4, SK-9, UTC-1

Description

Utility Blade, Blade Design 26, Blade Edge Type Straight, Blade Length 2 27/32 in, Blade Material Steel, Blade Thickness 0.023 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 4ETV7, 5LC46, 6ZTJ6, Compatible with Manufacturer Model Number SK-4, SK-9, UTC-1, Compatible with Series SK-4, SK-9, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.