Zoro Homepage

Utility Blade, SS, Round Point, PK10

  • Mfr # SKB-2S-R/10B

  • Zoro # G7655282


product price: $8.99
/pk 10, $0.90/ea

Key Features

Material
Stainless Steel, Carbon Steel
Length
2 3/4 in
Width
45/64 in
Number of Blades Included
10
Thickness
0.023 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKB-2S-R/10B
Zoro #
G7655282
UPC #
091511220537
Country of Origin
Japan

Dimensions

Length
2 3/4 in
Width
45/64 in
Thickness
0.023 in
Blade Width
23/32 in
Blade Length
2 27/32 in
Blade Thickness
0.234375 in

Details

Item
Utility Blade
Material
Stainless Steel, Carbon Steel
Number of Blades Included
10
Blade Material
Stainless Steel
Primary Cutting Application
General Purpose
Blade Point Type
Round
Blade Dispenser Included
Yes
Number of Cutting Edges
2
Blade Edge
Straight
Mount Type
Single Hole
Fits Utility Knives Stock No.
489X65, 4ETV7, 5LC46, 6ZTJ6
Number of Blade Points
2
Compatible with Manufacturer Model Number
SK-14, SK-4, SK-9, UTC-1
For Cutting Fabric
No
Blade Tip
Rounded
Includes Blade Dispenser
Yes
Weight
0.06 lb
For Cutting Paper
Yes
Material Application
Bagged Goods, Films, Foam Board, Foil, Pallet Wrap, Paper, Polystyrene, Shrink Wrap, Tape, Up To 3-Ply Corrugate
For Cutting Cardboard
Yes
For Cutting Plastic
Yes
For Cutting Cork
Yes
For Cutting Leather
No
Blade Design
28
Blade Edge Type
Straight
Compatible with Series
SK-14, SK-4, SK-9
Compatible Manufacturer Part Number
SK-14, SK-4, SK-9, UTC-1
Compatible Manufacturer Model Number
SK-14, SK-4, SK-9, UTC-1
For Use With Mfr. Model Number
SK-14, SK-4, SK-9, UTC-1
Compatible with Manufacturer Model No.
SK-14, SK-4, SK-9, UTC-1
Compatible with Mfr. Model No.
SK-14, SK-4, SK-9, UTC-1
For Use with Mfr Model Number
SK-14, SK-4, SK-9, UTC-1
Compatible Pump Manufacturer Part Number
SK-14, SK-4, SK-9, UTC-1
Compatible Mfr. Model Number
SK-14, SK-4, SK-9, UTC-1

Description

This OLFA Utility Blade is a general purpose blade that can be used for a variety of purposes. It has a round point and is made of stainless steel or carbon steel, depending on the model you choose. The length of the straight wireway is 2 3/4 in., while the thickness measures 0.023 in. The blades are sold in PK10 packs, meaning there are 10 blades per pack. This OLFA Utility Blade will help you get through your next project with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.