Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife Utility, 6 1/2 in L

  • Mfr # UTC-1

  • Zoro # G3537134


product price: $10.19
/ea

Key Features

Overall Length
6 1/2 in
Blade Type
Utility
Blade Material
Steel
Handle Type
Comfort Grip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UTC-1
Zoro #
G3537134
UPC #
091511600636
Country of Origin
Japan

Dimensions

Overall Length
6 1/2 in
Overall Thickness
0.81 in
Overall Width
1 1/2 in
Blade Width
38 mm
Blade Projection Length
2 7/16 in
Length- Overall/Blade Projection
6 5/8 in / 2 7/16 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Steel
Handle Type
Comfort Grip
Handle Material
Plastic
Application
Multipurpose
Blade Operation
Retractable
Handle Color
Black, Yellow
Features
Acetone Resistant
Position
5
Stores
No Storage
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Change
Slide
Number of Blades Included
1
Metal Detectable
No
Includes
Blade
Number of Segments
2
NSF Certified
No
Blade Finish
Unfinished
Color
Yellow And Black
Other Material Applications
Cardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
Manufacturer Model Number of Included Blade
SKB
Blade Edge Type
Plain
For Cutting Rubber
Yes
Blade Tip
Standard
For Cutting Paper
Yes
For Cutting Plastic
Yes
For Cutting Fabric
No
Retractable Blade
Yes
Grip Type
Rubberized
Replaceable Blade
Yes
For Use With
Carpet, Drywall, Gasket Materials, Insulation Board
For Cutting Cardboard
Yes
Blade Change Method
Quick-Change
For Cutting Cork
Yes
Number of Blades Stored
0
Blade Design
26
For Cutting Leather
Yes
Handle Style
Contoured
Includes Pocket Clip
No
Hand Orientation
Ambidextrous
Blade
Steel Standard Tip
Tether Ready
No
Blade Positions
5

Description

The OLFA UTC-1 Utility Knife is a versatile tool that can be used for multiple applications. It has an auto-lock system and blade release, which makes it easy to operate. This utility knife is made of acetone resistant materials, making it perfect for use with adhesives and sealants. The rubber/elastomer/stainless steel handle offers a comfortable grip and is easy to clean. This right or left handed tool has an overall length of 6 5/8 in., an overall width of 1 1/2 in., and a retractable blade. With the OLFA UTC-1 Utility Knife, you will always have the tool you need at hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.