Zoro Homepage

Utility Knife Utility, 6 in L

  • Mfr # SL-1

  • Zoro # G4543795


product price: $6.99
/ea

Key Features

Overall Length
6 in
Blade Type
Utility
Blade Material
Carbon Steel
Handle Type
Heavy Duty
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-1
Zoro #
G4543795
UPC #
091511200126
Country of Origin
Japan

Dimensions

Overall Length
6 in
Overall Thickness
0.75 in
Overall Width
1 1/2 in
Blade Width
18 mm

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Carbon Steel
Handle Type
Heavy Duty
Handle Material
Plastic
Application
Multipurpose
Features
Slide Mechanism Utility Knife
Number of Segments
8
Handle Color
Yellow
Includes
(1) Blade
Stores
No
Number of Blades Included
1
Blade Change
Slide
Blade Operation
Retractable
Blade Finish
Unfinished
Blade Edge Type
Plain
Replaceable Blade
Yes
Blade Change Method
Quick-Change
Number of Blades Stored
0
For Use With
Carpet, Drywall, Flooring Materials, Insulation, Linoleum, Roofing Materials
Other Material Applications
Carpet, Drywall, Flooring Materials, Insulation, Linoleum, Roofing Materials
Handle Style
Heavy Duty
Number of Blade Segments
8

Description

This OLFA SL-1 Utility Knife is the perfect tool for cutting carpeting, drywall and wallcovering. With a heavy duty handle made of ABS high impact plastic, this utility knife has a one-touch slide lock cutter. The blade is made of high carbon steel and it has an overall thickness of 3/4 in. Its yellow handle color ensures you will not lose sight of your knife when working on your project. It measures 5 3/4 in long and 1 1/4 in wide. If you are looking for a sharp utility knife that is durable enough to get the job done, this OLFA SL-1 Utility Knife is the right choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.